Trip Lever in Stainless
Cassidy™ Trip Lever in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 324-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 2 13/16" long
- 1 3/8" diameter base
- Universal Mount
- Mounting hardware included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 1-13/100 in
- Handle Material:
- Brass
- Handle Type:
- Trip Lever
- Installation Type:
- Universal Mount
- Length:
- 2-13/16 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 2-13/16 in