Two Handle Wall Mount Tub Filler in Brilliance® Stainless
Cassidy™ Two Handle Wall Mount Tub Filler in Brilliance® Stainless
Frequently Purchased Together
Product Details
Product Details
- Trim kit only, must purchase rough-in R3500-WL separately to complete the unit
- Ships with coordinating handles for quick and easy installation
- ADA Compliant
- 3-hole 8-16" installation
- Rigid 12 in. long spout
- Red/blue indicators
- Accommodates wall thicknesses from 1/8 in. to 3-3/4 in.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 11-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 10.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Wristblade
- Height:
- 3-1/2 in
- Installation Type:
- Wall Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Type:
- Non-diverter
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- No