Two Handle Wall Mount Tub Filler in Venetian Bronze
Cassidy™ Two Handle Wall Mount Tub Filler in Venetian Bronze
Frequently Purchased Together
Product Details
Product Details
- Trim kit only, must purchase rough-in R3500-WL separately to complete the unit
- Ships with coordinating handles for quick and easy installation
- ADA Compliant
- 3-hole 8-16" installation
- Rigid 12 in. long spout
- Red/blue indicators
- Accommodates wall thicknesses from 1/8 in. to 3-3/4 in.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Cassidy™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 11-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Handle Material:
- Brass
- Handle Type:
- Wristblade
- Height:
- 3-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- No