This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Nickel

Delta Faucet

CASSIDY™ Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #D79750PN
  • Item #4414941
  • Manufacturer Part #79750-PN
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

CASSIDY™ Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #D79750PN
  • Item #4414941
  • Manufacturer Part #79750-PN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 336
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Gaithersburg, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perfectly coordinates with the Cassidy bath collection
  • Extends 3-5/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-1/2 in. H x 3-5/8 in. D x 8-3/8 in. W
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/2 in
Base Plate Width:
2-1/2 in
CARB OTC LEED Compliant:
No
Collection:
CASSIDY™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-5/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-1/8 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-5/8 in
UPC:
034449681490
Width:
8-3/8 in