This product requires certification to purchase.

CCY 1.75 1HDL 3SPOK TSTC TUB FILL

You last purchased this on
 
Delta Faucet

CCY 1.75 1HDL 3SPOK TSTC TUB FILL

  • Fast #
  • Part #DT47776FL
  • Item #8951375
  • Manufacturer Part #T47776-FL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

CCY 1.75 1HDL 3SPOK TSTC TUB FILL

  • Fast #
  • Part #DT47776FL
  • Item #8951375
  • Manufacturer Part #T47776-FL
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Trim kit only, must purchase rough-in kit separately
  • Rough-in R4700-FL or R4700-FLWS (both sold separately) required for installation
  • Coordinating hand shower included
  • Spray settings include: H2OKinetic spray
  • H2Okinetic® Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Hand shower includes double check valves for backflow protection
  • Hand shower flow rate 1.75 gpm @ 80 psi, 6.6 L/min @ 552 kPa
  • WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
  • Single hole floor-mount installation
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Depth:
12-47/100 in
Faucet Type:
Tub Filler
Flow Rate:
1.75 gpm
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
44-19/50 in
Spout Type:
Rigid
WaterSense Labeled:
Yes