This product requires certification to purchase.

CCY GALEON DIVERTER TUB SPOUT LUMICOAT CHROME

You last purchased this on
 
Delta Faucet

CCY GALEON DIVERTER TUB SPOUT LUMICOAT CHROME

  • Fast #
  • Part #DRP101394
  • Item #9570771
  • Manufacturer Part #RP101394
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

CCY GALEON DIVERTER TUB SPOUT LUMICOAT CHROME

  • Fast #
  • Part #DRP101394
  • Item #9570771
  • Manufacturer Part #RP101394
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 528
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Coordinates perfectly with the Delta® Galeon™ bath collection
  • Pull up to divert water from tub spout to shower head
  • 8-5/8 inches total length
  • Thread-on tub spout connection
  • Sold individually
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Depth:
8-14/25 in
Faucet Part Type:
Tub Spout
Height:
3 in
Material:
Plastic
Material Type:
ABS
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
Spout Type:
Slip On, Pull Up