Hot and Left Cartridge
Cer-Teck® Hot and Left Cartridge
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial
- Cartridge Type:
- Left
- Collection:
- Cer-Teck®
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- Material:
- Metal
- Width:
- 4 in