This product requires certification to purchase.

Champagne Bronze Hot Water Dispenser

You last purchased this on
 
Delta Faucet

Champagne Bronze Hot Water Dispenser

Brand image
You last purchased this on
 
Delta Faucet

Champagne Bronze Hot Water Dispenser

  • Fast #
  • Part #D1930LFHCZ
  • Item #9613824
  • Manufacturer Part #1930LF-H-CZ
4 out of 5 Customer Rating
Hot Water Dispenser

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Delta® instant hot faucets provide near boiling water, perfect for cleaning, cooking and more
  • Coordinates beautifully with various Delta® kitchen faucets
  • Engineered to function with HWT300-F2000S or HWT-300 InSinkErator® tank models
  • Tank and filter must be purchased separately and are not available from Delta Faucet company
  • Fits single-hole installations
  • Accommodates up to 3-inch maximum deck thickness
  • Spring-loaded, self-closing handle
  • Spout swivels 360°
  • Solid brass construction
  • Insulated body and spout to reduce heat transfer to faucet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Dispenser Type:
Hot Only
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
9-7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-5/16 in
Spout Reach:
5 in
Spout Type:
Swivel



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com