Chrome Cold Water Dispenser
Chrome Cold Water Dispenser
Frequently Purchased Together
Product Details
Product Details
- Works with RO systems, filtered water systems, chillers, or as a cold water tap
- Spout swings 360°
- Single lever handle design
- Air gap included with 1/4 in. tube for RO system and 3/8 in. tube for drain
- Mounting wrench to assist in tightening mounting nut securely
- Integrated supply tube with 3/8 in. compression fitting
- DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- Recommend minimum 2-1/2 in. clearance to backsplash
- Single hole installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dispenser Only:
- Yes
- Dispenser Type:
- Cold Only
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-1/2 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 9-1/2 in
- Spout Reach:
- 5-3/50 in
- Spout Type:
- High Arc, Swivel
- UL Listed:
- No