This product requires certification to purchase.

1 gpm Water Efficient Aerator

You last purchased this on
 
Delta Faucet

Classic 1 gpm Water Efficient Aerator

  • Fast #
  • Part #DRP72730
  • Item #4428149
  • Manufacturer Part #RP72730
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Classic 1 gpm Water Efficient Aerator

  • Fast #
  • Part #DRP72730
  • Item #4428149
  • Manufacturer Part #RP72730
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Gpm: 1 at 60 psi
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Delta
CEC Compliant:
For Sale in CA
Collection:
Classic
Flow Rate:
1.0 gpm
Pressure Compensating:
No
WaterSense Labeled:
No