This product requires certification to purchase.

Acrylic Knob Handle Kit in Clear

Delta Faucet

Classic Acrylic Knob Handle Kit in Clear

  • Fast #
  • Part #DH21
  • Item #437028
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Classic Acrylic Knob Handle Kit in Clear

  • Fast #
  • Part #DH21
  • Item #437028
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Description: Clear knob handles with buttons & screws
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Model 2653
Collection:
Classic
Color Finish Category:
Clear
Color Finish Name:
Clear
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Domestic
WaterSense Labeled:
No
Width:
3-7/10 in