Brass Toe-Tap Drain
Classic Brass Toe-Tap Drain
Frequently Purchased Together
Product Details
Product Details
- Stopper and waste plug
- Toe-operated
- Stopper screw threads are 5/16" - 18
Specifications
- Collection:
- Classic
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Drain Body Material:
- Brass
- IAPMO Listed:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
- Width:
- 2-7/8 in