DS DOME STRAINER
Classic® DS DOME STRAINER
Product Details
Product Details
- Dome strainer with screw
- Screw 10-24 x 1.75"
Specifications
- Collection:
- Classic®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Drain Component Type:
- Strainer
- Length:
- 1-3/4 in