This product requires certification to purchase.

Knob Handle Kit in Clear

Delta Faucet

Classic Knob Handle Kit in Clear

  • Fast #
  • Part #DH41
  • Item #437083
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Classic Knob Handle Kit in Clear

  • Fast #
  • Part #DH41
  • Item #437083
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 994
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Clear knob handle kit
  • Hot/cold indicator(s)
  • For bidet, kitchen and widespread lavatory applications
  • For use with: Model 44-LHP bidet faucet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
44-LHP
Collection:
Classic
Color Finish Category:
Clear
Color Finish Name:
Clear
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Knob
Height:
1-31/32 in
IAPMO Listed:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Domestic
WaterSense Labeled:
No