This product requires certification to purchase.

Metal Handle Kit in Chrome

You last purchased this on
 
Delta Faucet

Classic Metal Handle Kit in Chrome

  • Fast #
  • Part #DRP48717
  • Item #3754611
  • Manufacturer Part #RP48717
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Classic Metal Handle Kit in Chrome

  • Fast #
  • Part #DRP48717
  • Item #3754611
  • Manufacturer Part #RP48717
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Metal construction
  • Chrome finish
  • Lever design
  • For use with single handle tub and shower faucets (not included)
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
Model T13420
Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
Height:
2-3/4 in
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
WaterSense Labeled:
No