Single Handle Diverter Valve Trim in Brilliance® Champagne Bronze
Classic Single Handle Diverter Valve Trim in Brilliance® Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with R11000 diverter rough-in
- Includes valve cartridge
- Available in five finishes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Classic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- UPC:
- 034449660976
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No