Single Handle Kitchen Faucet in Chrome
Classic Single Handle Kitchen Faucet in Chrome
Frequently Purchased Together
Product Details
Product Details
- 4-hole 6" or 8" installation
- ADA Compliant
- Standard spout swivels 360degrees
- Standard spout swivels 360°
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Washerless
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 7-81/100 in
- Spout Reach:
- 8 in
- Spout Swivel:
- 360°
- Supply Lines Included:
- No
- UL Listed:
- No