Two Handle Centerset Bathroom Sink Faucet in Chrome
Classic Two Handle Centerset Bathroom Sink Faucet in Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- WaterSense certification promotes water conservation
- Includes metal grid strainer
- Meets standards set by Americans with Disabilities Act (ADA)
- 2 or 3-hole 4 in. installation
- Rigid spout
- Assembled dimensions: 3-3/8 in. H x 4-23/32 in. D x 12 in. W
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential, Commercial
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 4-18/25 in
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Zinc
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Wristblade
- Height:
- 3-19/50 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 3-19/50 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Rigid Spout
- Trim Only:
- No
- WaterSense Labeled:
- Yes