Two Handle Centerset Bathroom Sink Faucet in Chrome
Classic Two Handle Centerset Bathroom Sink Faucet in Chrome
Frequently Purchased Together
Product Details
Product Details
- Large wrist blade handles offer ease of operation
- Two handle design for precise temperature control
- Without grid strainer
- Low flow aerator
- Staggered copper supply tubes with 3/8 in fittings and 1/2 in adapters
- Vandal resistant wristblade handles
- No lift-rod
- Chrome
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential, Commercial
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 4-18/25 in
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Zinc
- Flow Rate:
- 0.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Wristblade
- Height:
- 3-19/50 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 3-19/50 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- No