This product requires certification to purchase.

Two Handle Kitchen Faucet in Chrome

You last purchased this on
 
Delta Faucet

Classic Two Handle Kitchen Faucet in Chrome

  • Fast #
  • Part #D2100LF
  • Item #3828891
  • Manufacturer Part #2100LF
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Classic Two Handle Kitchen Faucet in Chrome

  • Fast #
  • Part #D2100LF
  • Item #3828891
  • Manufacturer Part #2100LF
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 162
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3-hole 8" installation
  • ADA Compliant
  • Standard spout swivels 360degrees
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout swings 360°
  • Finish guaranteed not to tarnish or corrode
  • Chrome
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
7/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
5 in
Spout Reach:
9 in
Spout Swivel:
360°
Supply Lines Included:
No
UL Listed:
No