This product requires certification to purchase.

Two Handle Wristblade Laundry Faucet

You last purchased this on
 
Delta Faucet

Classic Two Handle Wristblade Laundry Faucet

  • Fast #
  • Part #D2131LF
  • Item #4393971
  • Manufacturer Part #2131LF
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Classic Two Handle Wristblade Laundry Faucet

  • Fast #
  • Part #D2131LF
  • Item #4393971
  • Manufacturer Part #2131LF
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Easy-to-operate blade handles
  • Complete with hose thread for easy hook-up
  • Solid brass construction ensures quality and reliability
  • Spout swings 360° for added convenience
  • 2 or 3-hole 4 in. installation
  • Backed by Delta faucet’s lifetime limited warranty
  • Low Lead Compliant
  • Sensible styling that complements any home
  • Classically styled faucets and accessories handle the toughest of tasks with ease
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Sinks
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
8-19/100 in
Faucet Center Size:
7 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
4-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Wristblade
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Scald Guard:
No
Spout Height:
2-3/8 in
Spout Reach:
7 in
Spout Swivel:
360°
Spout Type:
Swivel
Trim Only:
No
UL Listed:
No
Utility Faucet Type:
Laundry
WaterSense Labeled:
No