This product requires certification to purchase.

Two Lever Handle Laundry Faucet

You last purchased this on
 
Delta Faucet

Classic Two Lever Handle Laundry Faucet

  • Fast #
  • Part #D2121LF
  • Item #4393926
  • Manufacturer Part #2121LF
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Classic Two Lever Handle Laundry Faucet

  • Fast #
  • Part #D2121LF
  • Item #4393926
  • Manufacturer Part #2121LF
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 162
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spout swings 360degrees for added convenience
  • Complete with hose thread for easy hook-up
  • Solid brass construction ensures quality and reliability
  • Easy-to-operate blade handles
  • Solid brass construction, exposed pop-up drain without overflow
  • Handle Type: Blade
  • Chrome
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
Yes
Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
7-22/25 in
Faucet Center Size:
4 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-13/100 in
Spout Reach:
6-1/4 in
Spout Swivel:
360°
Spout Type:
Standard Swivel
Trim Only:
No
Utility Faucet Type:
Laundry
WaterSense Labeled:
No