Two Lever Handle Laundry Faucet
Classic Two Lever Handle Laundry Faucet
Frequently Purchased Together
Product Details
Product Details
- Solid brass cast body
- Lead-Free
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8-59/100 in
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-5/8 in
- Spout Reach:
- 6-1/4 in
- Spout Swivel:
- 360°
- Spout Type:
- Standard Swivel
- Trim Only:
- No
- Utility Faucet Type:
- Laundry
- WaterSense Labeled:
- No
- Width:
- 6 in