This product requires certification to purchase.

1.8 gpm Aerator in Polished Chrome

You last purchased this on
 
Delta Faucet

Collins 1.8 gpm Aerator in Polished Chrome

  • Fast #
  • Part #DRP70719
  • Item #4350056
  • Manufacturer Part #RP70719
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Collins 1.8 gpm Aerator in Polished Chrome

  • Fast #
  • Part #DRP70719
  • Item #4350056
  • Manufacturer Part #RP70719
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2415
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

BAA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Collins
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
1.8 gpm
NSF Certified:
No