1.5 gpm Single Lever Handle Shower Trim Only in Polished Chrome (Trim Only)
Commercial 1.5 gpm Single Lever Handle Shower Trim Only in Polished Chrome (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- TECK® Commercial
- This is a multi-finish set that also includes black and white pieces
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hand Shower Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Height:
- 24 in
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 6 in
- Showerhead Function:
- Single
- Spray Type:
- Full, Pause
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 7 in