1.5 gpm Trim Diverter Hand Shower and Grab Bar (Trim Only)
Commercial 1.5 gpm Trim Diverter Hand Shower and Grab Bar (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Universal dual shower trim, diverter, hand shower, and grab bar
- Lifetime faucet and finish limited warranty for original purchaser
- Trim only
- Stainless steel grab bar
- This is a multi-finish set that also includes black and white pieces
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hand Shower Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Height:
- 24 in
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 6 in
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes