One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Commercial One Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Single function pressure balance cartridge
- Order MultiChoice® universal rough-in separately
- Vandal resistant lever handle
- Red/blue non-removable marking on escutcheon
- Handle adjusts temperature
- Pull-up metal diverter spout
- Touch-Clean® full body showerhead
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A117.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 6 in
- Showerhead Function:
- Single
- Spray Type:
- Full Body
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes