This product requires certification to purchase.

One Handle Single Function Shower Faucet in Chrome (Trim Only)

Delta Faucet

Commercial One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT13H132
  • Item #3878661
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Commercial One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT13H132
  • Item #3878661
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shower valve
  • Touch-Clean® shower head/arm/flange
  • 3-33/100" (85 mm) metal lever
  • Single-function pressure balance cartridge
  • Order MultiChoice® Universal rough-in separately
  • Vandal-resistant lever handle adjusts temperature
  • Red/blue indicator
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
6 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Width:
7 in