This product requires certification to purchase.

Valve Trim in Polished Chrome

This product has been replaced by

GALEON 17 SERIES VALVE ONLY TRIM LUMICOAT CHROME
Delta Faucet Single Handle Pressure Balancing Valve Trim in Lumicoat® Chrome
Manufacturer Part #T17072-PR
You last purchased this on
 
Delta Faucet

Compel Valve Trim in Polished Chrome

  • Fast #
  • Part #DT17061
  • Item #4482980
  • Manufacturer Part #T17061
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

GALEON 17 SERIES VALVE ONLY TRIM LUMICOAT CHROME
Delta Faucet Single Handle Pressure Balancing Valve Trim in Lumicoat® Chrome
Manufacturer Part #T17072-PR
Delta Faucet

Compel Valve Trim in Polished Chrome

  • Fast #
  • Part #DT17061
  • Item #4482980
  • Manufacturer Part #T17061
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dual-function pressure balance cartridge
  • Dial adjusts temperature - Handle adjusts volume
  • Order MultiChoice Universal rough separately
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Commercial
CSA Certified:
Yes
Collection:
Compel
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-22/25 in
End Connection 1:
Universal
End Connection 2:
Universal
End Connections:
Universal x Universal
Height:
6-1/2 in
IAPMO Listed:
Yes
Material:
Zinc
NSF Certified:
No
WaterSense Labeled:
Yes