This product requires certification to purchase.

Conical Nut in Venetian Bronze

You last purchased this on
 
Delta Faucet

Conical Nut in Venetian Bronze

  • Fast #
  • Part #DRP40663RB
  • Item #2234868
  • Manufacturer Part #RP40663RB
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Conical Nut in Venetian Bronze

  • Fast #
  • Part #DRP40663RB
  • Item #2234868
  • Manufacturer Part #RP40663RB
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8820
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Venetian Bronze
Depth:
22/25 in
Height:
47/50 in
Material:
Brass
Product Type:
Faucet