Wall Mount Pot Filler in Arctic Stainless
Contemporary™ Wall Mount Pot Filler in Arctic Stainless
Frequently Purchased Together
Product Details
Product Details
- Dual shut off on the Delta Pot Filler faucet allows the user to turn the water off at either the wall or the spout, controlling the water flow at the point of use
- 24 in. dual swing joints allow the pot filler to easily fold away when not in use
- Simple on and off with a quarter turn of the handle
- Meets standards set by Americans with Disabilities Act (ADA)
- Single hole installation
- Assembled dimensions: 8-1/8 in. H x 21-9/16 in. D x 2-1/8 in. W
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CSA Certified:
- Yes
- Collection:
- Contemporary™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-13/100 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Washerless, Ceramic Disc
- Flow Rate:
- 4.0 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Reach:
- 21-14/25 in
- Spout Type:
- Swivel