This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Champagne Bronze

You last purchased this on
 
Delta Faucet

Coranto™ Single Handle Pull Down Kitchen Faucet in Champagne Bronze

  • Fast #
  • Part #D9179CZDST
  • Item #10357681
  • Manufacturer Part #9179-CZ-DST
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Coranto™ Single Handle Pull Down Kitchen Faucet in Champagne Bronze

  • Fast #
  • Part #D9179CZDST
  • Item #10357681
  • Manufacturer Part #9179-CZ-DST
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • ShieldSpray® Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Fits 1 or 3-hole installations with included optional deck plate
  • ADA compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Coranto™
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Deck Plate Included:
Yes
Faucet Material:
Metal
Flow Rate:
1.8 gpm @ 60 psi, 6.8 L/min
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Side Spray:
No
Spout Height:
15-22/25 in
Spout Reach:
9-19/50 in
Spout Swivel:
360°
Spout Type:
Hi Arc, Pull-Down, swivel
Supply Lines Included:
Yes