This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Venetian Bronze

You last purchased this on
 
Delta Faucet

Coranto™ Single Handle Pull Down Kitchen Faucet in Venetian Bronze

  • Fast #
  • Part #D9179RBDST
  • Item #8507547
  • Manufacturer Part #9179-RB-DST
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Coranto™ Single Handle Pull Down Kitchen Faucet in Venetian Bronze

  • Fast #
  • Part #D9179RBDST
  • Item #8507547
  • Manufacturer Part #9179-RB-DST
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • ShieldSpray® Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Fits 1 or 3-hole installations with included optional deck plate
  • ADA compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Coranto™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
15-13/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-1/2 in
Spout Reach:
9-3/8 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No