This product requires certification to purchase.

Brass Extension Kit Integrated Diverter in Stainless

You last purchased this on
 
Delta Faucet

Core Brass Extension Kit Integrated Diverter in Stainless

  • Fast #
  • Part #DRP90542SS
  • Item #7303261
  • Manufacturer Part #RP90542SS
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Core Brass Extension Kit Integrated Diverter in Stainless

  • Fast #
  • Part #DRP90542SS
  • Item #7303261
  • Manufacturer Part #RP90542SS
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 1136
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Covered under Delta's limited lifetime warranty
  • High quality finish - will resist rust and corrosion through everyday use
  • Coordinates seamlessly with products from the Core collections
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Core
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
3-19/50 in
Faucet Part Type:
Extension Kit
Fits Brand:
Delta
Fits Model:
MultiChoice® 24 Series
GSA Approved:
No
Height:
2-1/8 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No