This product requires certification to purchase.

Brass Extension Kit Integrated Diverter in Chrome

You last purchased this on
 
Delta Faucet

Core Brass Extension Kit Integrated Diverter in Chrome

  • Fast #
  • Part #DRP90543
  • Item #7303352
  • Manufacturer Part #RP90543
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Core Brass Extension Kit Integrated Diverter in Chrome

  • Fast #
  • Part #DRP90543
  • Item #7303352
  • Manufacturer Part #RP90543
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 1136
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Covered under Delta's limited lifetime warranty
  • High quality finish - will resist rust and corrosion through everyday use
  • Coordinates seamlessly with products from the Core collections
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Core
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-19/50 in
Faucet Part Type:
Extension Kit
Fits Brand:
Delta
Fits Model:
MultiChoice® 27 Series
GSA Approved:
No
Height:
2-3/16 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No