Cover in Stainless
Cover in Stainless
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Cover
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No