This product requires certification to purchase.

You last purchased this on
 
Delta Faucet

  • Fast #
  • Part #D342702CZ
  • Item #10350413
  • Manufacturer Part #342702-CZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

  • Fast #
  • Part #D342702CZ
  • Item #10350413
  • Manufacturer Part #342702-CZ
5 out of 5 Customer Rating

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bundle includes complete shower trim with raincan shower head, wall mount hand shower and MultiChoice® Universal Integrated Shower Diverter Valve rough
  • 10-inch round raincan shower head with single spray setting
  • Wall mount hand shower with single spray setting
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Includes MultiChoice® Universal Integrated Shower Diverter Valve rough (R22000 series)
  • 2-function diverter offers 2 individual positions: shower head only or hand shower only
  • Top handle controls diverter functions; bottom handle controls on/off and temperature
  • Back-to-back installation capability
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
20-13/100 in
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
8-3/4 in
Number of Handles:
Two Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
No
WaterSense Labeled:
Yes