Frequently Purchased Together
Product Details
Product Details
- Surface mounted
- 1/2" rough-in
- Features Touch-Clean soft, rubber nubbins that allow you to easily wipe away calcium and lime build-up with the touch of a finger.
- Finish guaranteed not to tarnish or corrode
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Body Spray Flow Rate:
- 1.75 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 2 in
- End Connection 1:
- FIPT
- Faucet Connection:
- Threaded
- Faucet Material:
- Brass
- Height:
- 2-11/25 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spray Type:
- Full Body
- Trim Only:
- No
- WaterSense Labeled:
- No