Frequently Purchased Together
Product Details
Product Details
- 1-5/8 in. diameter brass cap
- 2-1/8 in. long brass cap
- 5/8" dishwasher inlet
- 7/8 in. outlet
- Kitchen air gap prevents backflow
- Deck-mount, single-hole installation
- Backed by Delta faucet’s lifetime limited warranty
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Diameter:
- 1-5/8 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 5/8 in x 7/8 in
- GSA Approved:
- No
- Height:
- 2-7/16 in
- IAPMO Listed:
- Yes
- Length:
- 2-1/8 in
- Material:
- Brass, Plastic, Rubber
- Material Type:
- Nitrile, Polypropylene
- Weight:
- 0.3 lb
- Width:
- 1-15/16 in