This product requires certification to purchase.

Deck Mount Roman Tub Faucet Valve

You last purchased this on
 
Delta Faucet

Deck Mount Roman Tub Faucet Valve

Brand image
You last purchased this on
 
Delta Faucet

Deck Mount Roman Tub Faucet Valve

  • Fast #
  • Part #DRP23601
  • Item #626382
  • Manufacturer Part #RP23601
3.6 out of 5 Customer Rating
Roman Tub Faucet Valve

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • For trim only Roman tub faucets
  • Thick-deck capability of up to maximum 1-1/4"
  • For trim only roman tub faucets
  • Thick-deck capability of up to maximum 1 1/4"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Washerless Stem
Flow Rate:
18 gpm
IAPMO Listed:
No
Installation Type:
Deck Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
No
Valve Body Material:
Brass
Valve Type:
Roman Tub Rough-In Valve
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #DR10000PFTMF
Item #7344027
3.4 out of 5 Customer Rating
Requires Certification
Part #DR10000PFSMF
Item #7344065
5 out of 5 Customer Rating
Requires Certification
Part #M4797
Item #4336075
4.5 out of 5 Customer Rating
Requires Certification
Part #DR10000MF
Item #4117832
5 out of 5 Customer Rating
Requires Certification
Part #M62385
Item #4273143
3.1 out of 5 Customer Rating
Requires Certification
Part #JP40080
Item #3704692
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DR2700
Item #2880094
4.8 out of 5 Customer Rating
Requires Certification
Part #DR4700FLWS
Item #4736899
4.3 out of 5 Customer Rating
Requires Certification
Part #DR2707MF
Item #5073914
5 out of 5 Customer Rating
Requires Certification
Part #DR4700FL
Item #4623993
3.3 out of 5 Customer Rating
Requires Certification
Part #DR4707
Item #2017837
4.5 out of 5 Customer Rating
Requires Certification
Part #DRP40668
Item #2235016
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing