9-1/8 in. Shower Shelf in Matte Black
Decor Assist™ 9-1/8 in. Shower Shelf in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Corner shelf also functions as assist bar
- Diameter: 7/8 in.
- Supports loads exceeding 250 lbs when properly installed
- Mounting hardware included
- Retrievable assist bar wall anchor included
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 300 lb
- Collection:
- Decor Assist™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 8-1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-3/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-1/8 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Number of Shelves:
- 1
- Shape:
- Other
- Towel Bar Included:
- No
- UL Listed:
- No
- Width:
- 9-1/8 in