Wall Mount Toilet Tissue Holder in Chrome
Decor Assist™ Wall Mount Toilet Tissue Holder in Chrome
Frequently Purchased Together
Product Details
Product Details
- Tissue holder also functions as assist bar
- Diameter: 7/8"
- Pivoting arm
- Supports loads exceeding 250 lbs when properly installed
- Mounting hardware included
- Dual function grab bar and toilet tissue holder
- Includes grab bar wall anchor
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Decor Assist™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-3/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 4-5/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-5/8 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 5-5/16 in
- Width:
- 8-19/50 in