Deluca™
Frequently Purchased Together
Product Details
Product Details
- For use as soap or lotion dispenser
- 13 ounce bottle
- Refillable from above the deck
- Order RP30395 vented refill funnel separately
- Versatile design complements many decor styles
- Sleek appearance adds allure to your space
- Backed by Delta Faucet’s lifetime limited warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Deluca™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- GSA Approved:
- No
- Height:
- 2-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Holes:
- 1 Hole
- Spout Reach:
- 3-1/2 in
- Spring Loaded:
- No
- Weight:
- 0.65 lb