Diverter Tub Spout in Brilliance® Stainless
Diverter Tub Spout in Brilliance® Stainless
Frequently Purchased Together
Product Details
Product Details
- Pull down to divert
- 5 1/4" total length
- Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
- Polished Chrome finish adds a sleek touch to your bathroom
- Backed by Delta Faucet’s Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 6-1/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Pull Down Diverter
- UL Listed:
- Yes
- WaterSense Labeled:
- No