Diverter Tub Spout in Brushed Nickel
Diverter Tub Spout in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Pull-up diverter
- Thread into 1/2" CWT
- Thread onto 1/2" IPS
- Metal
- Thread into nose of spout
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-19/50 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Flow Rate:
- 8.5 gpm
- GSA Approved:
- No
- Height:
- 2-1/2 in
- Length:
- 5-3/8 in
- Material:
- Zinc
- NSF Certified:
- No
- Spout Reach:
- 5 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No