Diverter Tub Spout in Chrome
Diverter Tub Spout in Chrome
Frequently Purchased Together
Product Details
Product Details
- Pull up to divert
- 5 1/2" total length
- Slip onto 1/2" C.W.T.
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fits Model:
- T13020, T13022, T13120, T13122, T13220
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Length:
- 5-1/2 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Pull Up Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No