Diverter Tub Spout in Chrome
Diverter Tub Spout in Chrome
Frequently Purchased Together
Product Details
Product Details
- Pull up to divert
- 5 1/2" total length
- Slip onto 1/2" C.W.T.
- All metal construction
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fits Model:
- Classic T17430
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
- Spout Reach:
- 5-1/8 in
- Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No