Diverter Tub Spout in Chrome
Diverter Tub Spout in Chrome
Frequently Purchased Together
Product Details
Product Details
- Plastic construction
- Pull up to divert water from the tub spout to the shower head
- 5-1/2" total length
- Tarnish resistant
- Corrosion resistant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 5-14/25 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Spout Reach:
- 5 in
- Spout Type:
- Pull Up Diverter
- Tub Spout Reach:
- 5-14/25 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in