This product requires certification to purchase.

Diverter Tub Spout in Chrome

Delta Faucet

Diverter Tub Spout in Chrome

  • Fast #
  • Part #DRP5836
  • Item #25798
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

Diverter Tub Spout in Chrome

  • Fast #
  • Part #DRP5836
  • Item #25798
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1140
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pull down to divert
  • 6 1/8" total length
  • Slip onto 1/2" C.W.T.
  • Integrated diverter for switching between tub and shower applications
  • Unrestricted flow rate allows for rapid filling of the tub
  • ADA compliant – complies with the standards set forth by the Americans with Disabilities Act for bathroom faucets
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Sweat
End Connections:
Sweat
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Fits Model:
T17430, T17430-SOS, T17430-H2O
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
7.5 gpm
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-1/8 in
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Reach:
5-1/4 in
Spout Type:
Pull Down Diverter
UL Listed:
No
WaterSense Labeled:
No