4-3/8 in. Metal Handle Kit
Dorval™ 4-3/8 in. Metal Handle Kit
Frequently Purchased Together
Product Details
Product Details
- For use with Dorval two handle deck-mount roman tub faucets
- May also be used with Dorval two handle wall-mount tub filler faucets
- ADA compliant metal lever handles
- Red/blue indicators
- Includes set screws for easy installation
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- T2756
- CSA Certified:
- CSA B125.1
- Collection:
- Dorval™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 5-3/4 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- WaterSense Labeled:
- No
- Width:
- 4-3/8 in